- 5/64 in Diameter
- 2 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
applications
- For portable drilling and maintenance applications
features
- Black oxide finish for increased wear resistance and improved lubricity
| Drill Size | 5/64 in |
| Material | HSS |
| Shank Size - Metric | 1.98 mm |
| No. of Flutes | 2 |
| Shank Length | 1 in |
| Drill Style | Jobber |
| Size Type | Fractional, Equal Ends |
| Diameter - Fraction | 5/64 in |
| Shank Type | Straight |
| Shank Size | 0.0781 in |
| Diameter - Decimal | 0.078125 in |
| Shank Length - Metric | 25.4 mm |
| Drill Length Type | Jobber |
| Type | Fractional |
| Coating | Steam Oxide |
| Finish | Black Oxide |
| Point Angle | 118 degree |
| Overall Length | 2 in |
| Flute Length | 1 in |
| Flute Length - Metric | 25.4 mm |
| Weight | 0.1 LB |

