Skip to content Skip to navigation menu
118 Deg General Purpose HSS Jobber Drill

C22656

118 Deg General Purpose HSS Jobber Drill
Item #103675715
  • #50 Diameter
  • 2 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
118 Deg General Purpose HSS Jobber Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #50 Diameter
  • 2 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 1.78 mm
Size Type Decimal
Finish Steam Oxide
No. of Flutes 2
Flute Length 1 in
Diameter - Decimal 0.07 in
Direction of Rotation Right Hand
Overall Length 2 in
Shank Length 1 in
Coating Steam Oxide
Drill Size 0.07 in
Shank Type Straight
Shank Length - Metric 25.4 mm
Drill Length Type Jobber
Point Angle 118 degree
Material HSS
Flute Length - Metric 25.4 mm
Drill Style Jobber
Diameter - Wire #50
Shank Size 0.07 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison