- 3/8 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- Oversize carbide tip provides clearance for toggle bolts, anchor screws and expansion drills
- Regular helix for easy dust removal and more steel support for the tip
| Diameter - Decimal | 0.375 in |
| Overall Length | 6 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Flute Length - Metric | 85.72 mm |
| Coating | Sand Blasted |
| Shank Type | Reduced |
| Drill Style | Masonry |
| Shank Length - Metric | 66.67 mm |
| Material | HSS |
| Diameter - Fraction | 3/8 in |
| Shank Size | 0.3125 in |
| Flute Length | 3.375 in |
| Drill Size | 3/8 in |
| Size Type | Fractional, Equal Ends |
| Shank Length | 2.625 in |
| Shank Size - Metric | 7.94 mm |
| Type | Fractional |
| Finish | N/A |
| Weight | 0.4 LB |

