- 5/16 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- Oversize carbide tip provides clearance for toggle bolts, anchor screws and expansion drills
- Regular helix for easy dust removal and more steel support for the tip
| Coating | Sand Blasted |
| Diameter - Decimal | 0.3125 in |
| Drill Size | 5/16 in |
| Shank Size | 0.25 in |
| Drill Style | Masonry |
| Finish | N/A |
| Flute Length - Metric | 120.65 mm |
| Overall Length | 6 in |
| Type | Fractional |
| Shank Size - Metric | 6.35 mm |
| Diameter - Fraction | 5/16 in |
| Shank Type | Reduced |
| Shank Length - Metric | 31.75 mm |
| Size Type | Fractional, Equal Ends |
| No. of Flutes | 2 |
| Material | HSS |
| Shank Length | 1.25 in |
| Flute Length | 4.75 in |
| Point Angle | 135 degree |
| Weight | 0.3 LB |

