- 1/8 in Diameter
- 3 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- Oversize carbide tip provides clearance for toggle bolts, anchor screws and expansion drills
- Regular helix for easy dust removal and more steel support for the tip
| Finish | N/A |
| Flute Length - Metric | 47.63 mm |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.125 in |
| Shank Type | Reduced |
| No. of Flutes | 2 |
| Coating | Sand Blasted |
| Type | Fractional |
| Shank Length - Metric | 28.57 mm |
| Drill Size | 1/8 in |
| Shank Size - Metric | 2.38 mm |
| Shank Size | 0.0938 in |
| Shank Length | 1.125 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Masonry |
| Diameter - Fraction | 1/8 in |
| Overall Length | 3 in |
| Flute Length | 1.875 in |
| Material | HSS |
| Weight | 0.1 LB |

