- 3/16 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Type | Reduced |
| Shank Size - Metric | 3.97 mm |
| Shank Length - Metric | 42.86 mm |
| Diameter - Fraction | 3/16 in |
| Flute Length | 4.3125 in |
| Shank Length | 1.6875 in |
| Overall Length | 6 in |
| Shank Size | 0.1562 in |
| Drill Style | Masonry |
| No. of Flutes | 2 |
| Material | HSS |
| Flute Length - Metric | 109.54 mm |
| Point Angle | 135 degree |
| Coating | Sand Blasted |
| Diameter - Decimal | 0.1875 in |
| Weight | 0.2 LB |

