- 1/2 in Diameter
- 6.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
description
- Specifically designed for use with all SDS high impact hammer drills.
features
- Specially designed point allows faster penetration
- Special flute design reduces jamming and tip breakage
| Point Angle | 118 degree |
| Drill Style | Masonry |
| Flute Length - Metric | 101.6 mm |
| Overall Length | 6.625 in |
| Drill Size | 1/2 in |
| Size Type | Fractional, Equal Ends |
| Shank Length - Metric | 66.67 mm |
| Shank Type | SDS-Plus |
| Finish | N/A |
| Shank Size | 0.375 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.5 in |
| Flute Length | 4 in |
| Shank Size - Metric | 9.52 mm |
| Diameter - Fraction | 1/2 in |
| Material | HSS |
| Shank Length | 2.625 in |
| Type | Fractional |
| Coating | Sand Blasted |
| Weight | 0.3 LB |

