- 1 13/64 in Diameter
- 13.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Length | 5.625 in |
| Flute Length - Metric | 190.5 mm |
| Drill Style | Taper Shank |
| Flute Length | 7.5 in |
| Overall Length | 13.125 in |
| Diameter - Fraction | 1 13/64 in |
| Shank Type | #4 Morse Taper |
| Shank Length - Metric | 142.88 mm |
| Diameter - Decimal | 1.203125 in |
| Coating | Steam Oxide |
| Weight | 2.7 LB |

