- 7/16 in Diameter
- 18 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 7/16 in |
| Flute Length | 14 in |
| No. of Flutes | 2 |
| Drill Length Type | Extra Long |
| Drill Style | Extra Length |
| Flute Length - Metric | 355.6 mm |
| Point Angle | 118 degree |
| Size Type | Fractional |
| Shank Size | 0.4375 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 101.6 mm |
| Finish | Steam Oxide |
| Shank Length | 4 in |
| Overall Length | 18 in |
| Drill Size | 7/16 in |
| Shank Size - Metric | 11.11 mm |
| Diameter - Decimal | 0.4375 in |
| Shank Type | Straight |
| Material | HSS |
| Direction of Rotation | Right Hand |
| Point Shape | Notched |
| Weight | 0.4 LB |

