- 3/16 in Diameter
- 12 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 3/16 in |
| Material | HSS |
| Flute Length - Metric | 228.6 mm |
| Coating | Steam Oxide |
| Overall Length | 12 in |
| Shank Size | 0.1875 in |
| Finish | Black Oxide |
| Point Angle | 118 degree |
| Flute Length | 9 in |
| No. of Flutes | 2 |
| Style | 1806 |
| Diameter - Decimal | 0.1875 in |
| Shank Length - Metric | 76.2 mm |
| Drill Size | 3/16 in |
| Shank Size - Metric | 4.76 mm |
| Drill Length Type | Extra Long |
| Shank Length | 3 in |
| Type | General Purpose |
| Size Type | Fractional |
| Drill Style | Extra Length |
| Shank Type | Straight |
| Weight | 0.1 LB |

