- 3/8 in Diameter
- 7.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Taper Shank |
| Shank Length - Metric | 98.42 mm |
| Overall Length | 7.375 in |
| Shank Length | 3.875 in |
| Diameter - Fraction | 3/8 in |
| Flute Length | 3.5 in |
| Flute Length - Metric | 88.9 mm |
| Shank Type | #2 Morse Taper |
| Diameter - Decimal | 0.375 in |
| Coating | Steam Oxide |
| Material | HSS |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Weight | 0.2 LB |

