- 2.30 mm Diameter
- 2.0866 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 26 mm |
| Shank Size | 0.0906 in |
| Shank Size - Metric | 2.3 mm |
| Coating | Black & Gold |
| Flute Length | 1.063 in |
| Flute Length - Metric | 27 mm |
| Drill Style | Jobber |
| Point Angle | 135 degree |
| Diameter - Metric | 2.30 mm |
| Material | HSS |
| Shank Type | Straight |
| Shank Length | 1.0236 in |
| Diameter - Decimal | 0.0906 in |
| Overall Length | 2.0866 in |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

