
- #59 Diameter
- 1.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS |
Shank Size | 0.041 in |
Flute Length | 0.6875 in |
Direction of Rotation | Right Hand |
Drill Size | 0.04 in |
Diameter - Decimal | 0.041 in |
Point Shape | Split |
Flute Length - Metric | 17.46 mm |
Shank Type | Straight |
Drill Length Type | Jobber |
Coating | Black & Gold |
Size Type | Decimal |
Finish | Black and Gold |
Diameter - Wire | #59 |
Overall Length | 1.625 in |
Drill Style | Jobber |
Shank Length - Metric | 23.81 mm |
Point Angle | 135 degree |
Shank Length | 0.9375 in |
Shank Size - Metric | 1.04 mm |
No. of Flutes | 2 |
Weight | 0.1 LB |
