- #5 Diameter
- 3.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Diameter - Decimal | 0.2055 in |
| Overall Length | 3.75 in |
| Size Type | Decimal |
| No. of Flutes | 2 |
| Flute Length - Metric | 63.5 mm |
| Shank Size - Metric | 5.22 mm |
| Diameter - Wire | #5 |
| Drill Size | 0.21 in |
| Shank End Feature | 3 Flats |
| Shank Length | 1.25 in |
| Material | HSS |
| Shank End Feature Length | 0.75 in |
| Shank Size | 0.2055 in |
| Coating | Black & Gold |
| Direction of Rotation | Right Hand |
| Shank Length - Metric | 31.75 mm |
| Shank Type | Straight |
| Point Shape | Split |
| Flute Length | 2.5 in |
| Finish | Black and Gold |
| Drill Length Type | Jobber |
| Drill Style | Jobber |
| Weight | 0.3 LB |

