Skip to content Skip to navigation menu
1849 Carbide Pointed Tree Standard Cut Bur

C17674

1849 Carbide Pointed Tree Standard Cut Bur
Item #103100198
  • Standard Cut Type
  • Pointed Tree Shape
  • 3 mm Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
1849 Carbide Pointed Tree Standard Cut Bur
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Cut Type
  • Pointed Tree Shape
  • 3 mm Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
Length Of Cut - Metric 12.7 mm
SCTI Number SG-44
Diameter - Metric 3.00 mm
Material Carbide
Shape Pointed Tree
Shank Diameter - Metric 3 mm
Diameter - Decimal 0.1181 in
Type of Cut Standard Cut
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison