- Standard Cut Type
- Round Nose Tree Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Length Of Cut - Metric | 12.7 mm |
| Shank Diameter - Metric | 3 mm |
| Material | Carbide |
| Type of Cut | Standard Cut |
| Diameter - Decimal | 0.1181 in |
| Diameter - Metric | 3.00 mm |
| SCTI Number | SF-42 |
| Shape | Round Nose Tree |
| Weight | 0.0 LB |

