- Double Cut Type
- Round Nose Tree Shape
- 6 mm Diameter
- 0.2362 in Shank Diameter
- Carbide Material
| Material | Carbide |
| Shank Diameter - Metric | 6 mm |
| Type of Cut | Double Cut |
| Diameter - Metric | 6.00 mm |
| Length Of Cut - Metric | 15.9 mm |
| SCTI Number | SF-1 |
| Shape | Round Nose Tree |
| Diameter - Decimal | 0.2362 in |
| Weight | 0.0 LB |

