- Double Cut Type
- Cylindrical w/ End Cut Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.1181 in |
| Length Of Cut - Metric | 14.3 mm |
| Type of Cut | Double Cut |
| Diameter - Metric | 3.00 mm |
| Material | Carbide |
| Shank Diameter - Metric | 3 mm |
| Shape | Cylindrical w/ End Cut |
| SCTI Number | SB-43 |
| Weight | 0.0 LB |

