- Tool Carrier
- 18" L x 7" W x 14" H
- 58 Pockets
description
- Our very popular multi-compartment tool carrier with an extra large center compartment for power tools and two zippered side panels with 58 pockets for all your favorite hand tools, has padded handles and an adjustable shoulder strap.
| Pockets/Pouches | 58 |
| Height | 14 in |
| Length | 18 in |
| Weight | 5.7 LB |

