- 0.9375" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Housing Length | 3 3/4 in |
| Housing Height | 3 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 1 1/8 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.2188 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 3 7/8 in |
| Overall Width | 1 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Flange Thickness | 0.5 in |
| Shaft Dia. | 0.9375 in |
| Weight | 1.97 LB |
| EAN or UPC | 85311186551 |

