- Thrust Washer
- 3" ID x 3 3/4" OD x 1/32" Wide
| Oil Hole | w/o Oil Hole |
| I.D. | 3 in |
| End Type | Open End |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 3.75 in |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| Origin | Thrust Washer |
| Capacity | Standard Capacity |
| Matching Assembly | NTA4860 |
| Bearing Design | Thrust Bearing – Washer Only |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.07 LB |
| EAN or UPC | 85311064323 |

