- Thrust Washer
- 1 3/4" ID x 2 1/2" OD x 1/32" Wide
| Radial Internal Clearance Specification | N/A |
| O.D. | 2.5 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| I.D. | 1 3/4 in |
| Matching Assembly | NTA2840 |
| Origin | Thrust Washer |
| Oil Hole | w/o Oil Hole |
| Cage Material | N/A |
| Precision Ground | Yes |
| Enclosure | Open |
| Bearing Design | Thrust Bearing – Washer Only |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Weight | 0.04 LB |
| EAN or UPC | 85311064316 |

