- 1" Shaft, Tri-Ply Shroud Seals, Eccentric Collar, Regreasable
| Flange Thickness | 7/16 in |
| Bolt Hole Size | 29/64 in |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Overall Width | 1.7813 in |
| Shaft Dia. | 1 in |
| Housing Width | 1 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 3.9063 in |
| Style | 2-Bolt Flange |
| Housing Length | 4 7/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3.9063 in |
| Housing Height | 2 3/4 in |
| Duty | Normal-Duty |
| End Type | Open End |
| Housing Material | Cast Iron |
| Seal Type | Tri-Ply Shroud Seals |
| Weight | 1.73 LB |
| EAN or UPC | 85311076371 |

