Skip to content Skip to navigation menu
Chicago RawhideSCJT1-1/4S

SCJT1-1/4S

SCJT Standard Series 2-Bolt Flange Unit
Item #101011728
  • 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable
Chicago RawhideSCJT1-1/4S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable
Bolt Circle Dia. 4.5938 in
Lubrication Relubricatable
Housing Material Cast Iron
Seal Type Contact Seals
Housing Width 1 1/8 in
End Type Open End
Housing Height 3 3/16 in
Duty Normal-Duty
Bearing Design Non-Expansion
Shaft Dia. 1.25 in
Bolt Hole Size 0.4531 in
Housing Length 5 9/16 in
Bearing Type Ball Bearing
Flange Thickness 0.5313 in
Overall Width 1 9/16 in
Locking Device Setscrew Locking Collar
Style 2-Bolt Flange
Mounted Unit Duty Normal-Duty
Housing Construction 1 Piece
Flange Type 2-Bolt Flange
Inch/Metric Inch
Bolt Hole Spacing 4.5938 in
Weight 2.22 LB
EAN or UPC 85311159487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison