- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable
| Housing Height | 4 5/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Overall Width | 1 1/2 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Thickness | 0.5938 in |
| Shaft Dia. | 1.25 in |
| Length Through Bore | 1.4375 in |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Width | 0.9688 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Housing Length | 4 5/8 in |
| End Type | Open End |
| Bolt Circle Dia. | 5 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Weight | 3.63 LB |
| EAN or UPC | 85311163996 |

