- 2.9375" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 8 31/64 in |
| Housing Height | 7 3/4 in |
| Inch/Metric | Inch |
| Housing Length | 7 3/4 in |
| Lubrication | Relubricatable |
| Overall Width | 3.7813 in |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 2 5/8 in |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Flange Thickness | 7/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing | 6 in |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 2.9375 in |
| Mounted Unit Duty | Normal-Duty |
| Weight | 18.1 LB |

