- 2" ID x 90 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| O.D. | 90 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 22 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 4500 lbf |
| Overall Width | 1 23/32 in |
| Length Through Bore | 1.188 in |
| Dynamic Load Rating | 8800 lbf |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Outer Ring Size | 210 |
| I.D. | 2 in |
| Weight | 1.708 LB |
| EAN or UPC | 85311073417 |

