Skip to content Skip to navigation menu
Chicago RawhideRA104-RR

RA104-RR

Wide Inner Ring Bearing
Item #101011584
  • Wide Inner Ring Bearing, 1.25" ID x 72 mm OD x 1.531" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
Chicago RawhideRA104-RR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 1.25" ID x 72 mm OD x 1.531" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
Capacity Standard Capacity
Seal Material Rubber
Inner Ring Width 1.2505 in
Bore Type Round Bore
Rows of Balls Single
Material Steel
Seal Type Contact Seals
Limiting Speed - Grease 3270 rpm
Bearing Type Radial
Radial Internal Clearance Normal
Snap Ring No Snap Ring
Precision Standard
Precision Level Standard (ABEC 1)
Temperature Range [Min] -30 °F
No. in Set Single Bearing
I.D. 1 1/4 in
Temperature Range [Max] 200 °F
O.D. 72 mm
Preload Level None
Origin Wide Inner Ring
Radial Internal Clearance Specification Normal Clearance
Ball Material Steel
Lubricant General Purpose
Inch/Metric Inch Bore
Enclosure Double Sealed
Contact Angle
Outer Ring Width 19 mm
Static Load Rating [Max] 3440 lbf
O.D. Type Straight
Locking Device Eccentric Locking Collar
Dynamic Load Rating 6400 lbf
Cage Material Steel
Cage Type Metal
Weight 1.336 LB
EAN or UPC 85311073240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison