Skip to content Skip to navigation menu
Chicago RawhideRA010-RR

RA010-RR

Wide Inner Ring Bearing
Item #101011567
  • Wide Inner Ring Bearing, 0.625" ID x 40 mm OD x 1.125" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
Chicago RawhideRA010-RR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 0.625" ID x 40 mm OD x 1.125" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
Precision Level Standard (ABEC 1)
Static Load Rating [Max] 1070 lbf
Snap Ring No Snap Ring
Temperature Range [Max] 200 °F
O.D. Type Straight
Material Steel
Bore Type Round Bore
Cage Material Steel
Locking Device Eccentric Locking Collar
Precision Standard
Dynamic Load Rating 2380 lbf
Capacity Standard Capacity
Enclosure Double Sealed
Inch/Metric Inch Bore
I.D. 5/8 in
Bearing Type Radial
Seal Material Rubber
Origin Wide Inner Ring
Contact Angle
No. in Set Single Bearing
Rows of Balls Single
Preload Level None
Radial Internal Clearance Specification Normal Clearance
Radial Internal Clearance Normal
Lubricant General Purpose
O.D. 40 mm
Temperature Range [Min] -30 °F
Limiting Speed - Grease 6140 rpm
Ball Material Steel
Inner Ring Width 3/4 in
Outer Ring Width 13 mm
Seal Type Contact Seals
Cage Type Metal
Weight 0.35 LB
EAN or UPC 85311073189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison