- Single Row Radial Bearing, 0.25" ID x 0.625" OD x 0.196" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Bore Type | Round Bore |
| Temperature Range [Min] | -30 °F |
| Enclosure | Double Shielded |
| O.D. | 0.625 in |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Seal Material | Metal |
| Lubricant | General Purpose |
| Origin | Single Row Radial |
| Inch/Metric | Inch Bore |
| Precision | Standard |
| Temperature Range [Max] | 200 °F |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Rows of Balls | Single |
| I.D. | 1/4 in |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Contact Angle | 0° |
| Seal Type | Non-Contact Seals |
| O.D. Type | Straight |
| Inner Ring Width | 0.196 in |
| Outer Ring Width | 0.196 in |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Weight | 0.022 LB |
| EAN or UPC | 85311174114 |

