Skip to content Skip to navigation menu
Chicago RawhideR16-2ZJ

R16-2ZJ

Single Row Radial Bearing
Item #101011547
  • Single Row Radial Bearing, 1" ID x 2" OD x 0.5" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago RawhideR16-2ZJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 1" ID x 2" OD x 0.5" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Precision Standard
Material Steel
Inner Ring Width 1/2 in
Cage Material Steel
Seal Material Metal
O.D. 2 in
Temperature Range [Max] 200 °F
Locking Device No Locking Device
Bearing Type Radial
Seal Type Non-Contact Seals
Bore Type Round Bore
Preload Level None
Lubricant General Purpose
Radial Internal Clearance Normal
Temperature Range [Min] -30 °F
Radial Internal Clearance Specification Normal Clearance
O.D. Type Straight
Snap Ring No Snap Ring
Rows of Balls Single
Precision Level Standard (ABEC 1)
Enclosure Double Shielded
Cage Type Metal
Inch/Metric Inch Bore
I.D. 1 in
Capacity Standard Capacity
Contact Angle
Ball Material Steel
Outer Ring Width 1/2 in
No. in Set Single Bearing
Origin Single Row Radial
Weight 0.3 LB
EAN or UPC 85311075114
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison