- Single Row Radial Bearing, 0.625" ID x 1.375" OD x 0.34375" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Seal Material | Metal |
| Material | Steel |
| Lubricant | General Purpose |
| Temperature Range [Min] | -30 °F |
| Inner Ring Width | 0.3438 in |
| Temperature Range [Max] | 200 °F |
| Precision | Standard |
| Outer Ring Width | 11/32 in |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| I.D. | 5/8 in |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Preload Level | None |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| O.D. | 1.375 in |
| Weight | 0.08 LB |
| EAN or UPC | 85311075084 |

