- Needle Roller & Cage
- 1/2" ID x 15/16" OD x 5/64" Wide
| Bearing Design | Cage & Roller Assembly |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| O.D. | 0.9375 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| I.D. | 1/2 in |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Origin | Needle Roller & Cage |
| End Type | Open End |
| Capacity | Standard Capacity |
| Precision Ground | N/A |
| Weight | 0.02 LB |
| EAN or UPC | 85311084949 |

