- 70 mm Shaft Diameter
- 92 mm Housing Bore Diameter
- 5.500 mm Width
- Nitrile
- Type MVR2
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Surface Speed [Nom] | 2,300 ft/min |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Metric |
| Shaft Dia. | 70 mm |
| Seal Application | Extremely Contaminated |
| Case Construction | Steel Case w/o Inner Case |
| Construction | MVR2 |
| Temperature Range [Min] | -40 °F |
| Lip Style | Axial |
| Pressure | 0 psi |
| Seal Design | Assembled Design |
| Spring Material | None |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 92 mm |
| Weight | 0.249 LB |
| EAN or UPC | 85311258777 |

