- 40 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 4.500 mm Width
- Nitrile
- Type MVR2
caution
- Not generally for oil retention
| Temperature Range [Min] | -40 °F |
| Lip Style | Axial |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 40 mm |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Seal Application | Extremely Contaminated |
| Construction | MVR2 |
| Housing Bore Dia. | 58 mm |
| Seal Design | Assembled Design |
| Pressure | 0 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,300 ft/min |
| Spring Material | None |
| Weight | 0.072 LB |
| EAN or UPC | 85311258715 |

