- Cylindrical Radial Bearing
| Enclosure | Open |
| Capacity | Standard Capacity |
| O.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 40 mm |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Bearing Design | Non-Separable |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Weight | 1.65 LB |
| EAN or UPC | 85311084055 |

