- Inner Ring & Roller Assembly
| Precision Ground | Yes |
| Bearing Design | Inner Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| I.D. | 35 mm |
| Outer Ring Inner Diameter | 2.675 in |
| O.D. | 2.675 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Weight | 0.7 LB |
| EAN or UPC | 85311084031 |

