Skip to content Skip to navigation menu
Chicago RawhideMU1307-UM

MU1307-UM

Roller Bearing
Item #101011248
  • Cylindrical Radial Bearing
Chicago RawhideMU1307-UM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Radial Bearing
Bearing Design Non-Separable
No. of Rows 1
O.D. 80 mm
Radial Internal Clearance Normal
I.D. 35 mm
Tolerance Iso Class 0 (RBEC 1)
Bore Type Round Bore, Metric Type
Cage Material Cageless
Precision Ground Yes
Capacity Standard Capacity
Origin Cylindrical Radial
Oil Hole w/o Oil Hole
Enclosure Open
End Type Open End
Radial Internal Clearance Specification Normal Clearance
Weight 1.25 LB
EAN or UPC 85311084024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison