- Cylindrical Radial Bearing
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 120 mm |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| No. of Rows | 2 |
| Precision Ground | Yes |
| Cage Material | Steel |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| I.D. | 55 mm |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 3.34 LB |
| EAN or UPC | 85311172844 |

