Skip to content Skip to navigation menu
Chicago RawhideMR1308-TV

MR1308-TV

Roller Bearing
Item #101011214
  • Cylindrical Radial Bearing
Chicago RawhideMR1308-TV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Radial Bearing
Origin Cylindrical Radial
Bearing Design Removable Inner Ring – Flanged
Tolerance Iso Class 0 (RBEC 1)
No. of Rows 2
Oil Hole w/o Oil Hole
Capacity Standard Capacity
Bore Type Round Bore, Metric Type
Radial Internal Clearance Specification Normal Clearance
End Type Open End
Enclosure Open
O.D. 90 mm
I.D. 40 mm
Precision Ground Yes
Cage Material Steel
Radial Internal Clearance Normal
Weight 1.84 LB
EAN or UPC 85311883474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison