Skip to content Skip to navigation menu
Chicago RawhideMA1205-TV

MA1205-TV

Roller Bearing
Item #101011189
  • Cylindrical Radial Bearing
Chicago RawhideMA1205-TV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Radial Bearing
Radial Internal Clearance Specification Normal Clearance
O.D. 52 mm
I.D. 25 mm
Bearing Design Removable Inner Ring – Straight
Oil Hole w/o Oil Hole
Radial Internal Clearance Normal
Cage Material Steel
Capacity Standard Capacity
Precision Ground Yes
Origin Cylindrical Radial
No. of Rows 1
Tolerance Iso Class 0 (RBEC 1)
Enclosure Open
Bore Type Round Bore, Metric Type
End Type Open End
Weight 0.36 LB
EAN or UPC 85311064811
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison