- M88000 Series Single Cone
- 1 1/4" Straight Bore
- 7/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Enclosure | Open |
| I.D. | 1 1/4 in |
| Origin | Cones |
| Cone Width | 7/8 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Standard |
| Material | Steel |
| Series | M88000 |
| Cone Type | Single Cone |
| Weight | 0.55 LB |
| EAN or UPC | 85311070997 |

