- M86600 Series Single Cone
- 1.2190" Straight Bore
- 0.8440" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | M86600 |
| Cone Width | 0.844 in |
| Enclosure | Open |
| Tolerance | Standard |
| I.D. | 1.219 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| Material | Steel |
| Weight | 0.61 LB |
| EAN or UPC | 85311070973 |

