- Series M84200 Single Cup
- 2.344" OD x 0.7200" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| O.D. | 2.344 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | M84200 |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 0.72 in |
| Weight | 0.17 LB |
| EAN or UPC | 85311254403 |

