- Outer Ring and Roller Assembly
| O.D. | 62 mm |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| I.D. | 1.338 in |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| Inner Ring Roller Track Diameter | 1.338 in |
| End Type | Open End |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Precision Ground | Yes |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Weight | 0.48 LB |
| EAN or UPC | 85311883139 |

