- LM814800 Series Single Cone
- 3 1/16" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 3 1/16 in |
| Cone Width | 1 in |
| Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Series | LM814800 |
| Cone Type | Single Cone |
| Origin | Cones |
| Tolerance | Standard |
| Weight | 1.49 LB |
| EAN or UPC | 85311067928 |

