- Series LM814800 Single Cup
- 4 5/8" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM814800 |
| Material | Steel |
| Cup Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| O.D. | 4.625 in |
| Tolerance | Standard |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Weight | 0.77 LB |
| EAN or UPC | 85311067911 |

