
- LM806300 Series Single Cone
- 2 1/8" Straight Bore
- 0.7970" Wide
- 0.100" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 0.797 in |
Tolerance | Standard |
Material | Steel |
Shaft Fillet Radius [Max] | 0.100 in |
I.D. | 2 1/8 in |
Origin | Cones |
Enclosure | Open |
Series | LM806300 |
Cone Type | Single Cone |
Bore Type | Round Bore |
Weight | 0.8 LB |
EAN or UPC | 85311071406 |
