- Series LM806300 Single Cup
- 3 1/2" OD x 0.5781" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Width | 0.5781 in |
| Cup Type | Single Cup |
| Series | LM806300 |
| O.D. Type | Straight |
| Origin | Cups |
| O.D. | 3.5 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Tolerance | Standard |
| Weight | 3.32 LB |
| EAN or UPC | 85311071390 |

