- LM72800 Series Single Cone
- 0.8900" Straight Bore
- 0.6100" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| Origin | Cones |
| I.D. | 0.89 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | LM72800 |
| Bore Type | Round Bore |
| Cone Width | 0.61 in |
| Cone Type | Single Cone |
| Weight | 0.65 LB |
| EAN or UPC | 85311253130 |

